Select Country and Language Canada / French
Changer de pays
B004-VPA2-K-R | TRIPP LITE

TRIPP LITE | B004-VPA2-K-R | 2 Port Compact KVM Switch with Audio and Cable Direct Connect 1 User PS/2 Black

  • Réf. fabricant B004-VPA2-K-R
  • PART #381646
Type: KVM ANALOG
Description

The B004-VPA2-K-R is a 2-port Compact PS/2 KVM Switch with optional audio and microphone switching function. It allows you to access, control, boot and reboot two PS/2-enabled computers from a single console (keyboard, monitor and mouse). The independent audio/mic switching function allows an uninterrupted audio experience - you can continue listening to audio even when you switch to the other computer. Compatible with all major operating systems.

Caractéristiques
  • Fast, easy switching via keyboard hot keys or push buttons
  • Allows sharing of audio components between systems; listen to music from one computer while accessing another
  • Compact design saves desk space
  • No software or AC adapter required
  • (x2) 6ft PS/2 KVM Cable kits and (x2) 6ft 3.5mm Audio Cable Kits included
  • Compatible with all major operating systems
Spécifications
  • Compact PS2 KVM Switch
  • Users: 1
  • Console: No
  • Port Control: Push Buttons, Hotkeys
  • Maximum CPU: 2
  • PC/Server Connections: PS/2, VGA
  • Cat 5 KVM Switch: No
  • IP Remote Access: No
  • Color: Black
  • BTUs: 17.065 BTU
  • Number Of Ports: 2
  • Included KVM Cable (Equipment Side) - Connector 1: HD15 Male
  • Included KVM Cable (Equipment Side) - Connector 2: Mini DIN6 Male (x2)
  • Included KVM Cable (Equipment Side) - Connector 3: 3.5 mm Male (x2)
  • Local Console Ports - Port 1: HD15 Female
  • Local Console Ports - Port 2: Mini DIN6 Female (x2)
  • Local Console Ports - Port 3: 3.5 mm Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires