Select Country and Language Canada / French
Changer de pays
B006-VUA4-K-R | TRIPP LITE

TRIPP LITE | B006-VUA4-K-R | 4 Port KVM Switch with Audio, On-Screen Display and Peripheral Sharing Direct Connect 1U 1 User PS/2 USB Black

  • Réf. fabricant B006-VUA4-K-R
  • PART #421036
Type: KVM ANALOG
Description

Tripp Lite's B006-VUA4-K-R is the optimal solution for controlling multiple computers, audio and USB peripherals, and can be used in either a desktop environment or mounted in a 19in rack. Connect up to 4 USB computers with the included 4 USB KVM cable kits, or use P757-010 PS/2 KVM cable kits to connect PS/2 computers. Built-in 3.5mm jacks allow for speaker and microphone audio to be shared amongst the connected computers. Also built-in is a 2-Port USB 2.0 hub, which allows for the sharing of USB devices amongst computers connected via USB KVM cable kits. KVM console, Audio and USB can be switched independently of each other - Control one computer while listening to audio from a second computer and printing to a USB printer from a third. Switch the focus of KVM, Audio and USB functionality using pushbuttons, OSD, hotkey commands, auto scan mode or the mouse switching function. The mouse switching function allows focus to be switched between ports by double-clicking the scroll button on a scroll mouse. The on-screen display (OSD) provides two levels of security, with 1 Administrator account and up to 4 User accounts, and can be displayed in English, Japanese or German. It supports video resolutions up to 2048 x 1536, and features a compact design that does not require software or complicated set-up procedures. Compatible with Windows, Mac, Linux, Sun, UNIX, Novell and DOS.

Caractéristiques
  • Control up to 4 USB or PS/2 computers from a single monitor, keyboard and mouse
  • Package includes 4 USB + Audio KVM cable kits
  • Includes a built-in 2-Port USB 2.0 hub for sharing of devices amongst computers connected with a USB KVM cable kit
  • Built-in 3.5mm audio jacks allow speaker and microphone audio to be shared amongst the connected computers
  • 2-Level security - 1 Administrator and up to 4 Users
  • Compatible with all major operating systems
Spécifications
  • KVM Switch
  • Users: 1
  • Port Control: Push Buttons, Hotkeys, OSD Mouse Switching
  • Maximum CPU: 4
  • PC/Server Connections: USB
  • IP Remote Access: No
  • Unit Dimensions (HxWxD): 1.6 Inch x 7.9 Inch x 2.75 Inch (4.06 cm x 20.07 cm x 6.99 cm)
  • Unit Weight: 1.75 lb (0.79 kg)
  • Number Of Ports: 4
  • Other Ports: USB (x2)
  • Computer/Server Ports - Port 1: HD17 Female (x4)
  • Computer/Server Ports - Port 2: 3.5 mm Female (x10)
  • Local Console Ports - Port 1: HD15 Female
  • Local Console Ports - Port 2: USB A Female (x2)
  • Local Console Ports - Port 3: Mini DIN6 Female (x2) (Via Included PS/2 to USB Adapter Cable)
  • Local Console Ports - Port 4: 3.5 mm Female (x2)
  • Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires