Select Country and Language Canada / French
Changer de pays
B007-008 | TRIPP LITE

TRIPP LITE | B007-008 | KVM Switch - 8-Port 1U rackmount KVM Switch with On-Screen Display

  • Réf. fabricant B007-008
  • PART #250369
Type: KVM ANALOG
Description

Tripp Lite's 8-port KVM Switch is the optimal solution for controlling up to 8 computers (combination of PS/2, Mac, Sun, & USB) from one keyboard, mouse and monitor. Multiple KVM switches can be cascaded together in order to control up to 512 computers. Easily switch ports using the On Screen Display (OSD), keyboard hot key, or front panel switch. Keyboard and mouse emulation assure error-free boot-ups; works on all operating systems. Also supports ultra-high 180MHz video resolutions up to 1920 x 1440 pixels without noticeable degradation. Innovative design adjusts to either rackmount or stacking installation... rackmount hardware included.

Caractéristiques
  • Control upto 8 computers from a single keyboard, mouse and monitor
  • Control upto 512 computers by cascading additional B007-008 KVM switches
  • Includes hardware for 1U mounting in a 19 Inch rack
  • Supports video resolutions upto 1920 x 1440
  • Supports VGA, SVGA, or Multisync monitor
  • No software or complicated set-up procedures required
  • Swith between ports via OSD, pushbuttons, or keyboard hot key commands
  • Includes autoscan feature
  • Password security ensures that only authorized people have access to the connected computers
  • Keyboard and mouse emulation for dependable computer boot-up; works on all operating systems
  • Compatible with most mice, including scrolling mice
  • (2) LEDs per port: one indicating the computer is connected and powered-on and the other indicating the computer has the KVM focus
  • Compatible with all major operating systems except Mac and Sun
  • Constructed of heavy-duty steel housing
  • System requirements - PS/2 mouse and keyboard; PS/2 or USB computer (B015-000 PS/2 to USB adapter required for USB computers); 1 P753 series PS/2 KVM cable kit for each connected computer, compatible with all major operating systems Except Mac and Sun
  • Package includes - 8-Port KVM switch (rackmount ready), interlocking ft (for non-rackmount applications), optional AC power adapter, user manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires