Select Country and Language Canada / French
Changer de pays
B020-008-17 | TRIPP LITE

TRIPP LITE | B020-008-17 | Console KVM Switch - 8-port NetDirector 1U rackmount console KVM switch with 17" LCD

  • Réf. fabricant B020-008-17
  • PART #374918
Type: KVM ANALOG
Description

Tripp Lite's 8-port Console KVM Switch with 17" LCD is the optimal solution for controlling multiple computers from one keyboard, mouse and monitor. This single unit combines an 8 port KVM switch, keyboard, 17" LCD monitor and touchpad; all in a mere 1 U of rack space. Stores neatly in the rack, pulls out when needed. Control up to 504 computers from this single console by daisy-chaining additional B022-016 16 port KVM switches. Easily switch ports using the On-Console push buttons, On Screen Display (OSD) or keyboard hot key commands. Control PS/2 or USB computers/servers using P774-Series (PS/2) and P776-Series (USB) KVM Cable kits. Includes an extra HD15 and (2) PS/2 ports on the rear of the unit, which allows for connection of a Tripp Lite B05 0-000 or B051-000 IP Remote Access Unit or an external console.

Caractéristiques
  • Combines a 8 port KVM switch, 17 Inch LCD screen, keyboard and touchpad in a 1U rackmountable drawer
  • Supports video resolutions upto 1280 x 1024
  • Switch between ports via pushbuttons, OSD or keyboard hot key commands
  • Includes autoscan feature
  • Multi-level password security (administrator/user) to ensure only those with authorization can access connected computers/servers
  • Includes additional VGA monitor and PS/2 keyboard/mouse ports, allowing for the connection of an external console, or a Tripp Lite B051-000 IP remote access unit
  • Hot pluggable - Add or remove computers without having to power down the switch
  • Port names automatically reconfigured when station sequence is changed
  • Firmware upgradeable
  • Power consumption: 120 Volt 60 Hz 22.8 Watt; 230 Volt 50 Hz 24 Watt
  • Compatible with all major operating systems except Mac and Sun
  • Constructed of heavy-duty steel housing
  • DDC emulation allows the video settings of each computerto be automatically adjusted for optimal output to the built-in LCD display
  • System requirements - PS/2 or USB computer; (1) P774 series (PS/2) or P776 series (USB) KVM cable kit is required for each connected computer/server, compatible with all major operating systems Except Mac and Sun
  • Package includes - 8 Port console KVM Switch w/17 Inch LCD, 6 ft PS/2 KVM cable kit, 6 ft USB KVM cable kit, C13 to 5-15P power cord, RJ11 to DB9 Firmware upgrade cable, owner's manual CD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires