Select Country and Language Canada / French
Changer de pays
B020-016-17 | TRIPP LITE

TRIPP LITE | B020-016-17 | 16 Port NetDirector Console KVM Switch with 17" LCD Direct Connect Console Switch 1U 1 User IP Remote Access Daisychain Capability Black

  • Réf. fabricant B020-016-17
  • PART #374920
Type: KVM ANALOG
Description

Tripp Lite's 16-port Console KVM Switch with 17" LCD is the optimal solution for controlling multiple computers from one keyboard, mouse and monitor. This single unit combines a 16 port KVM switch, keyboard, 17" LCD monitor and touchpad; all in a mere 1U of rack space. Stores neatly in the rack, pulls out when needed. Control up to 512 computers from this single console by daisy-chaining additional B022-016 or B022-U16 16 port KVM switches. Easily switch ports using the On-Console push buttons, On Screen Display (OSD) or keyboard hot key commands. Control PS/2 or USB computers/servers using P774-Series (PS/2) and P776-Series (USB) KVM Cable kits. Includes an extra HD15 and (2) PS/2 ports on the rear of the unit, which allows for connection of a Tripp Lite B051-000 IP Remote Access Unit or an external console. Compatible with all major operatings systems except Mac and Sun. Constructed of heavy-duty steel housing.

Caractéristiques
  • Control an entire network in just 1U rack space
  • Combines a 16 port KVM switch, 17" LCD screen, keyboard, and touchpad in a 1U rackmountable drawer
  • Control up to 512 computers by daisychaining additional B022-016 or B022-U16 KVM switches
  • Supports video resolutions up to 1280 x 1024
  • Two level password security (administrator/user)
  • Compatible with all major operating systems except Mac and Sun
Spécifications
  • Console KVM Switch
  • Users: 1
  • Console: Yes
  • Port Control: Push Buttons, Hotkeys, OSD
  • Maximum CPU: 16
  • PC/Server Connections: PS/2
  • Cat 5 KVM Switch: No
  • IP Remote Access: No
  • Unit Dimensions (HxWxD): 1.75 Inch x 16.75 Inch x 24 Inch (4.45 cm x 42.55 cm x 60.96 cm)
  • Color: Black
  • LCD Monitor: 17 Inch (43.18 cm)
  • Relative Humidity: 0 - 80%
  • Operating Temperature: 32 to 120 deg F
  • BTUs: 88 BTU At 120 Volt, 50 Hz; 93 BTU At 120 Volt, 50 Hz
  • Number Of Ports: 16
  • Computer/Server Ports: HD15 Female (x16)
  • Local Console Ports - Port 1: HD15 Female
  • Local Console Ports - Port 2: Mini DIN6 Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires