Select Country and Language Canada / French
Changer de pays
B020-U16-19-K | TRIPP LITE

TRIPP LITE | B020-U16-19-K | 16 Port NetDirector Console KVM Switch with 19" LCD and 8 PS2/USB Combo Cables Direct Connect Console Switch 1U 1 User IP Remote Access Black

  • Réf. fabricant B020-U16-19-K
  • PART #421039
Type: KVM ANALOG
Description

Tripp Lite's 16-port Console KVM Switch with 19" LCD is the optimal solution for controlling multiple computers from one keyboard, mouse and monitor. This single unit combines a 16-Port KVM switch, keyboard, 19" LCD monitor and touchpad; all in a mere 1U of rack space. Stores neatly in the rack, pulls out when needed. Control up to 512 computers from this single console by daisy-chaining additional 16 port KVM switches (model B022-U16). Easily switch ports using the On-Console push buttons, On Screen Display (OSD) or keyboard hot key commands. Includes eight, six foot Combo cable kits, which allow connection to either PS/2 or USB servers...no adapters needed. Includes a console cable kit that plugs into the port on the back of the unit, providing an extra HD15, (2) USB and (2) PS/2 ports that can be used to connect a Tripp Lite B051-000 IP Remote Access Unit or an external console. Two USB ports are provided on the front of the unit: One for attachment of a separate USB mouse, and the other for attachment of USB peripherals, such as a flash drive, external hard drive, etc. to be shared between connected servers. Compatible with all major operating systems. Constructed of heavy-duty steel housing.

Caractéristiques
  • 1U Rackmount console with built-in 16-Port KVM switch, 19" LCD screen, keyboard, and touchpad
  • Comes with (x8) 6 ft. USB/PS2 combo KVM cable kits - A $240 Savings in Cable Costs! (based on $29.99 MSRP)
  • Supports video resolutions up to 1280 x 1024
  • Features an additional USB 1.1 port for sharing peripherals amongst connected computers
  • OSD available in English, Spanish, French, German, and Japanese
  • Compatible with all major operating systems
Spécifications
  • Console KVM Switch
  • Users: 1
  • Console: Yes
  • Port Control: Push Buttons, Hotkeys, OSD
  • Maximum CPU: 16
  • PC/Server Connections: PS/2
  • IP Remote Access: No
  • Unit Dimensions (HxWxD): 1.75 Inch x 17 Inch x 27 Inch (4.45 cm x 43.18 cm x 68.58 cm)
  • Unit Weight: 31.3 lb (14.20 kg)
  • Included Mounting Accessories: Yes
  • Color: Black
  • LCD Monitor: 19 Inch (48.26 cm)
  • Storage Temperature Range: -4 to 140 deg F (-20 to 60 deg C)
  • Relative Humidity: 0 - 80% Non-Condensing
  • Operating Temperature: 32 to 120 deg F (0 to 50 deg C)
  • Number Of Ports: 16
  • Computer/Server Ports: HD18 Female (x16)
  • Firmware Upgrade Port: RJ45
  • Included Cable (Side A) - Connector 1: HD18 Male
  • Included Cable (Side B) - Connector 1: HD15 Male
  • Included Cable (Side B) - Connector 2: PS/2 Male
  • Included Cable (Side B) - Connector 3: PS/2 Male
  • Included Cable (Side B) - Connector 4: USB-A Male
  • Other Ports - Port 1: USB A For Optional USB Mouse Connection
  • Other Ports - Port 2: USB A For Optional Flash Drive Connection
  • Remote Console Port: HD18 Female + Dongle Cable Kit With VGA, PS2, And USB Female
  • Autoscan (Y, N): Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires