Select Country and Language Canada / French
Changer de pays
B021-000-17TAA | TRIPP LITE

TRIPP LITE | B021-000-17TAA | TAA Compliant Rackmount Console - 1U Rackmount Console with 17" LCD

  • Réf. fabricant B021-000-17TAA
  • PART #552158
Type: RACK LCD CONSOLE
Description

Tripp Lite's B021-000-17TAA, 1U Rackmount Console, is compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. This Rack Console features an integrated 17" LCD panel, full 88-key keyboard, and touchpad, all in a 1U rackmountabl e housing. The included KVM cable kit allows for connection to a PS/2 computer or KVM, and a PS/2 to USB adapter is included, which can be used to connect to a USB computer or KVM. The unit features a USB 2.0 pass-through port for connection of a USB p eripheral, such as a flash drive, CAC card reader, etc.. Your peripheral device connects to the USB Type A port on the front of the unit, and your computer connects to the USB Type A port on the back of the unit using a Tripp Lite UR020-Series Type A M /M cable. Constructed of heavy-duty steel housing.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Space savings with 1U 19-inch, rack-mount drawer design
  • Features 17-inch LCD
  • Features a USB pass-through port for connection of a USB peripheral, such as a flash drive, CAC card reader, etc.
  • Supports resolutions of up to 1366 x 768
  • Included PS/2 to U adapter allows for connection to a USB computer or KVM
  • Sleep mode when the monitor cover is closed
  • Input 120/240 V AC
  • Constructed of heavy-duty steel housing
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Applications

Use where rack space is at a premium, and where a Server/KVM display is needed.

Spécifications
  • 1U Rackmount Console
  • PC/Server Connections: VGA, USB, PS/2
  • Electrical Consumption: 30 Watt (Line Mode)/5 Watt (Standby Mode)
  • Color: Black
  • BTUs: 102 BTU/Hour (Line Mode), 17.06 BTU/Hour (Standby Mode)
  • Connector A: HD15 Female
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires