Select Country and Language Canada / French
Changer de pays
B021-000-19-SH | TRIPP LITE

TRIPP LITE | B021-000-19-SH | Rackmount Console with 19" LCD Monitor, Keyboard and Touchpad Short Depth (19") 1U VGA PS/2 USB Black

  • Réf. fabricant B021-000-19-SH
  • PART #396482
Type: RACK LCD CONSOLE
Description

Tripp Lite's B021-000-19-SH 1U Rackmount Console is the ideal solution for specialized vehicle projects, including rescue services and military specific applications. It can be mounted in as little as a 19" deep rack and features an integrated 19" LCD display, ( max resolution of 1280x1024), full 104-key keyboard and touch pad, all in a 1U rackmountable housing. This console is designed for use with a server or a KVM switch with PS/2 or USB console connectors. Constructed of heavy-duty steel housing.

Caractéristiques
  • Short-depth console mounts in cabinets with a minimum depth of 19"
  • Designed for use with KVMs or Servers that have PS/2 or USB connectors
  • 100-240V Auto Sensing External Power Supply
  • Mounts in 19" to 30" deep cabinets
  • Full 19" LCD display screen, 104-key keyboard, touchpad
  • Max resolution of 1280x1024
  • 100-240V Auto Sensing External AC Adapter, 6-ft.
  • Includes Console-to-KVM 6-ft. cable kit for use with PS/2 or USB KVMs or Servers
  • Single rail, ball bearing slides
  • Constructed of heavy-duty steel housing
Spécifications
  • 1U Short-Depth Rackmount KVM Console
  • PC/Server Connections: VGA, USB, PS/2
  • Color: Black
  • Power Consumption: 48 Watt Max
  • Connector A: HD15 Female
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires