Select Country and Language Canada / French
Changer de pays
B021-000-19 | TRIPP LITE

TRIPP LITE | B021-000-19 | Rackmount Console with 19" LCD Monitor, Keyboard and Touchpad 1U VGA PS/2 USB Black

  • Réf. fabricant B021-000-19
  • PART #396481
Type: RACK LCD CONSOLE
Description

Tripp Lite's B021-000-19 1U Rackmount Console features an integrated 19" LCD display, full 88-key keyboard and touch pad, all in a 1U rackmountable housing. The included KVM cable kit allows for connection to a PS/2 computer or KVM, and a PS/2 to USB a dapter is included, which can be used to connect to a USB computer or KVM. Constructed of heavy-duty steel housing.

Caractéristiques
  • Features 19-inch LCD TFT active-matrix, color panel
  • Space saving 1U 19-inch, rackmount drawer design
  • Supports resolutions of up to 1280 x 1024
  • Included PS/2 to USB adapter allows for connection to a USB computer or KVM
  • Sleep mode when the monitor cov is closed
  • Input 120/240 V AC
  • Constructed of heavy-duty steel housing
Spécifications
  • 1U Rackmount Console
  • PC/Server Connections: VGA, USB, PS/2
  • Electrical Consumption: 30 Watt (Line Mode)/5 Watt (Standby Mode)
  • Color: Black
  • BTUs: 102 BTU/Hour (Line Mode), 17.06 BTU/Hour (Standby Mode)
  • Connector A: HD15 Female
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires