Select Country and Language Canada / French
Changer de pays
B021-02R-17 | TRIPP LITE

TRIPP LITE | B021-02R-17 | 1U Dual Rail Rackmount Console With 17 Inch LCD, VGA, USB, PS2, Black

  • Réf. fabricant B021-02R-17
  • PART #528103
Type: RACK LCD CONSOLE
Caractéristiques
  • Integrated 17-Inch LCD display, 99-key keyboard and touchpad in a 1U rackmountable housing
  • Features a USB 1.1 peripheral port on the front of the unit, allowing for the connection of devices such as an external mouse or flash drive
  • Dual rail configuration allows for the keyboard and LCD panel to slide independently of each other, which provides the ability to monitor computer activity while stowing keyboard module out of the way
  • Can be mounted in racks with a depth ranging from 22 to 34 Inch
  • Includes a USB/PS2 combo KVM cable kit, allowing you to connect to a computer or KVM with either USB or PS/2 connectors
  • Compatible with all operating systems and most KVMs with a VGA and USB or PS/2 ports
  • Back panel of the unit includes external VGA, PS/2 (x2) and USB (x2) ports for connecting an external console
  • Supports video resolutions up to 1280 x 1024 at 75 Hz
  • DDC, DDC2 and DDC2B emulation allows the video settings of the connected computer to be automatically adjusted for optimal display on the console monitor
  • Firmware upgradeable via the included firmware upgrade cable (RJ11 to DB9)
  • Features keyboard commands for SUN keyboard emulation
  • Constructed of heavy-duty steel housing
  • System requirements: Connected computer/KVMA: VGA (HD15) input; A USB A female port or two PS/2 keyboard/mouse ports; External console: A monitor with a VGA (HD15) input; USB or PS/2 keyboard and mouse
  • Package Includes: B021-02R-17 17 inch USB/PS2 Dual Rail Console; Rackmount Hardware; USB/PS2 Console Cable Kit; RJ11 to DB9 Firmware Upgrade Cable; C13 to 5-15P Power Cord; Grounding Wire; Owner's Manual CD
Spécifications
  • 1U Dual Rail Rackmount Console
  • PC/Server Connections: VGA, USB, PS/2
  • Nominal Input Voltage Description: 100 - 240 Volt, 50/60 Hz, 1 Amp
  • Maximum Input Watt: 29.6 Watt
  • Plug Type: C14
  • Unit Dimensions: 1.73 Inch Height x 19 Inch Width x 22.8 Inch Depth (4.39 cm x 48.26 cm x 57.91 cm)
  • Included Mounting Accessories: Yes
  • Color: Black
  • LCD Monitor: 17 Inch (43.18 cm)
  • Storage Temperature: -20 to 60 deg C (-4 to 140 deg F)
  • Relative Humidity: 0 - 90% Non-Condensing
  • Operating Temperature: 0 to 40 deg C (32 to 104 deg F)
  • Connector A: HD15 Female
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires