Select Country and Language Canada / French
Changer de pays
B022-002-KT-R | TRIPP LITE

TRIPP LITE | B022-002-KT-R | 2 Port KVM Switch with 2 KVM Cable Kits Direct Connect 1 User PS/2 Silver

  • Réf. fabricant B022-002-KT-R
  • PART #304977
Type: KVM ANALOG
Description

Tripp Lite's B022-002-KT-R 2-port KVM Switch is the optimal solution for controlling 2 computers from one keyboard, mouse and monitor. Installation is a snap - just connect the PCs using the included PS/2 cable kits. P776-Series USB KVM cable kits are available separately for connection of USB computers. Easily switch between computers via front-panel push buttons or keyboard hotkey commands.

Caractéristiques
  • Control 2 computers with 1 keyboard, monitor and mouse
  • Comes with 2 PS/2 KVM cable kits
  • P776-Series USB KVM cable kits are available separately for connection of USB computers
  • Simple plug-and-play design
  • Ultra-slim design takes up minimal space
  • Compatible with all major operating systems except Mac and Sun
Spécifications
  • Desktop KVM Switch
  • Users: 1
  • Console: No
  • Port Control: Push Buttons, Hotkeys
  • Maximum CPU: 2
  • PC/Server Connections: PS/2
  • Cat 5 KVM Switch: No
  • IP Remote Access: No
  • Unit Dimensions (HxWxD): 1 Inch x 5 Inch x 3.25 Inch (2.54 cm x 12.7 cm x 8.26 cm)
  • Unit Weight: 0.73 lb (0.33 kg)
  • Color: Silver
  • Number Of Ports: 2
  • Included KVM Cable (Equipment Side) - Connector 1: HD15 Male
  • Included KVM Cable (Equipment Side) - Connector 2: Mini DIN6 Male (x2)
  • Local Console Ports - Port 1: HD15 Female
  • Local Console Ports - Port 2: Mini DIN6 Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires