Select Country and Language Canada / French
Changer de pays
B022-U16 | TRIPP LITE

TRIPP LITE | B022-U16 | 16 Port NetDirector KVM Switch with On-Screen Display and Combo Cables Direct Connect 1U 1 User IP Remote Access Daisychain Capability PS/2 USB Black

  • Réf. fabricant B022-U16
  • PART #426004
Type: KVM ANALOG
Description

Tripp Lite's B022-U16 KVM Switch offers a secure way to control multiple computers from one keyboard, mouse and monitor, all In just 1U of rack space. Control up to 16 directly connnected computers, or expand the number of computers to up to 512 by dai sy-chaining up to 31 additional B022-016 or B022-U16 KVM switches. USB/PS2 combo KVM cable kits allow you to connect to either a USB or PS/2 computer without the need for separate cable kits. Easily switch between the connected computers using the fron t panel push buttons, on-screen display (OSD) or keyboard hot key commands. Share a USB peripheral (flash drive, external hard drive, etc.) amongst the connected computers via the USB 1.1 hub port on the front of the unit. Add IP accessibility to the K VM switch and connected computers by connecting a Tripp Lite B051-000 IP Remote Access Unit. Other features include two levels of password protection (Up to 4 Users and 1 Administrator) and an Auto Scan feature that allows for monitoring of connected c omputers without having to manually switch between them. Compatible with all major operating systems. Constructed of heavy-duty steel housing.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 16-Port 1U rackmount KVM switch
  • Comes with (x2) 6 ft. USB/PS2 combo KVM cable kits
  • Supports video resolutions up to 2048 x 1536
  • Features an additional USB 1.1 port for sharing peripherals amongst connected computers
  • OSD available in English, Spanish, French, German, and Japanese
  • Compatible with all major operating systems
Spécifications
  • USB/PS2 KVM Switch
  • Users: 1
  • AC Adapter: 100 - 250 Volt
  • Console: No
  • Port Control: Push Buttons, Hotkeys, OSD
  • Maximum CPU: 256
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: No
  • IP Remote Access: Yes
  • Color: Black
  • BTUs: 245.52 BTU
  • Number Of Ports: 16
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires