Select Country and Language Canada / French
Changer de pays
B043-DUA8-SL | TRIPP LITE

TRIPP LITE | B043-DUA8-SL | Directly connect up to 8 computers with DVI, USB, and audio.

  • Réf. fabricant B043-DUA8-SL
  • PART #640147
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Type of Device: STACKABLE SWITCH
Description

Tripp Lite's B043-DUA8-SL, NetController 8-Port, 1U rackmount DVI / USB / Audio KVM Switch is an affordable, highly-flexible enterprise class KVM Switch. Control up to 8 directly connected computers, or expand the number of connected computers to up to 64, by cascading up to 8 additional B043-DUA8-SL KVM switches. Switch between connected computers via pushbuttons or keyboard hot-key commands. Other features include: Audio Support, 2-Port USB Hub for peripheral sharing among switched computers, and DVI Single Link resolution at 1920x1200. Mounts easily in a standard 19" rack/cabinet and includes all necessary mounting hardware. Compatible with all major operating systems. Constructed of heavy-duty steel housing.Order P759 Series cables separately, in 6ft, 10ft, and 15ft lengths.

Caractéristiques
  • An additional set of console audio jacks are conveniently located on the front panel of the KVM switch, making them ideal for use with IP phones
Applications

(x2) USB 2.0 ports for sharing peripherals among connected computers.

Spécifications
  • Supports 2.1 Channel Stereo Audio and microphone.
Infos techniques et normes

The KVM, USB and Audio can be switched independently of each other

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires