Select Country and Language Canada / French
Changer de pays
B051-000 | TRIPP LITE

TRIPP LITE | B051-000 | IP Remote Access Unit (KVM over IP) Black

  • Réf. fabricant B051-000
  • PART #426007
Type: KVM IP

Tripp Lite's B051-000 is an IP implemented KVM solution that allows network administrators to access computers from any station connected to the network, whether from the LAN, WAN, or the Internet. Network administrators can enjoy freedom from being bound to the server room; work from anywhere in the office, remote locations, or even from home! Since the B051-000 uses TCP/IP as its communication protocol, network administrators can remotely access attached KVM switches, allowing remote control of the attached servers to perform many tasks with ease and speed, such as installing and running GUI applications, BIOS level troubleshooting, routine monitoring, system maintenance, system administration, and rebooting. It supports 10Base-T, 100Base-T, TCP/IP, and HTTP through the Java Client. The server can be accessed whether it is down the hall, on the other side of town, or thousands of miles away! Utilizing advanced security technologies, the B051-000 provides password protection, advanced encryption technologies, sophisticated user filters and user management, stealth mode and automatic lockout to make sure that remote access is secure. The B051-000 offers high resolution (up to 1600 x 1200 @ 60 Hz), user-friendly Windows GUI Client Software and Java client software. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

  • Remotely access a server or KVM switch via LAN, WAN, or the Internet
  • Supports both IPv4 and IPv6
  • Features an RS-232 serial port for connection of a serial device, such as a switch or router
  • Virtual Media lets the connected computer access media such as flash drives, DVD/CD drives, and Smart Card / CAC readers
  • Remote authentication support: RADIUS, LDAP, LDAPS and MS Active Directory
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • Server Remote Control
  • AC Adapter: Input: 100 - 240 Volt, 0.5 Amp, 50 - 60 Hz; Output: 5 Volt, 2.6 Amp, 13 Watt Max
  • Unit Weight: 1.08 lb (0.49 kg)
  • Material Of Construction: Metal
  • Included Mounting Accessories: 0U Bracket
  • Storage Temperature Range: -20 to 60 deg C
  • Relative Humidity: 0 - 80% Non-Condensing
  • Operating Temperature: 0 to 50 deg C
  • BTUs: 25.605 BTU
  • Other Ports: RJ45 LAN Female
  • Computer/Server Ports - Port 1: Modified HD15F 18 Pin
  • Included Cable (Side A) - Connector 1: Modified HD15F 18 Pin
  • Included Cable (Side B) - Connector 1: HD15 Female
  • Included Cable (Side B) - Connector 2: PS/2 Female
  • Included Cable (Side B) - Connector 3: PS/2 Female
  • Included Cable (Side B) - Connector 4: USB-A Female
  • Included Cable (Side B) - Connector 5: USB-A Female
  • Local Console Ports - Port 1: Modified HD15M 18 Pin
  • Other Ports - Port 1: USB Mini-5 Pin
  • Other Ports - Port 2: DB9M Serial Port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires