Select Country and Language Canada / French
Changer de pays
B054-001-PS2 | TRIPP LITE

TRIPP LITE | B054-001-PS2 | PS/2 Server Interface Module for Tripp Lite's NetDirector Matrix KVM Switches Black

  • Réf. fabricant B054-001-PS2
  • PART #381655
Type: KVM ANALOG
Description

Tripp Lite's PS/2 Server Interface Module connects to the PS/2 ports on a Server, and converts them to a single RJ45 connector. Ordinary Cat5e patch cables can then be used to connect the server to the switch ports on the Tripp Lite B060 and B064-Serie s NetDirector Matrix KVM switch. Use of Cat5e cables frees up space in the server cabinet that would be filled by traditional, thicker KVM cables.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Needed to connect a PS/2 Server to the B060 and B064-Series NetDirector Matrix KVM switch via Cat5e cable
  • Easy to install; no software needed
  • Allows a maximum distance of 500ft from KVM to Server via Cat5 cable
  • Compact and lightweight design
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
Spécifications
  • PS2 Server Interface Module
  • Connector A: RJ45 Female
  • Connector B: HD15 Male And Mini DIN-6 Male (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires