Select Country and Language Canada / French
Changer de pays
B060-032 | TRIPP LITE

TRIPP LITE | B060-032 | NetDirector Cat 5 IP KVM Switch and IP Remote Access, 32-Port, 4+1 User, 1U Rackmount, Black

  • Réf. fabricant B060-032
  • PART #381651
Type: KVM ANALOG
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Upto 5 users (1 Local, 4 Remote) can simultaneously access the connected computers/servers
  • Features two RJ45 network ports for redundant or dual-IP operation
  • Supports IPv4, link local IPv6 address and IPv6 stateless auto configuration protocols
  • Blade server support
  • Directly connect upto 32 computers/servers, or upto 512 by cascading a sec level of switches
  • Multi-level authentication; super administrator, administrator and user
  • Advanced encryption technologies include 1024-bit RSA, 256-bit AES, 56-bit DES, 128-bit SSL
  • View multiple ports at the same time using the panel array mode feature
  • Virtual media allows computers connected to the KVM using a B055-001-USB-V2 SIU to access DVD/CD drives, flash drives and other storage media from a user's remote computer as if it were directly connected
  • An additional three USB ports are located on the front of the KVM for the sharing of USB peripherals
  • Remote authentication support - RADIUS, LDAP, LDAPS and active directory
  • Track critical events on the installation via email notification, SNMP traps, Windows-based log server or syslog server
  • Dual power supplies allow the unit to continue running in the event one power supply ceases to receive power
  • Built-in sensors increase/decrease the speed of the unit's cooling fans according to the temperature
  • Dial-in / Dial-out modem support
  • Graphical OSD can be displayed in english, german, russian, japanese, traditional chinese and simplified chinese
  • Features an on-screen keyboard with numerous language formats
  • Supports 10Base-T, 100Base-T, 1000Base-T, auto-sense, TCP/IP, HTTP, DNS, DHCP, UDP, ARP and Ping
  • Compatible with all major operating systems
  • Constructed of heavy-duty steel housing
  • System requirements - Remote console computers (web browser) - To access the KVM switch via web browser, your computer needs to be running Sun's Java Runtime Environment (JRE) v.6, update 3 or higher, and your browser must support 128-bit SSL encryption; Browsers - The NetDirector Cat5 IP KVM switch supports the following browsers; Internet Explorer 6 and higher, Firefox 1.5 and higher, Mozilla 1.7 and higher, Safari 2.0 and higher, Opera 9.0 and higher, and Netscape 8.1 and higher; Remote console computers (non-browser Windows or Java Client) - To access the KVM switch using the non-browser based windows client, your computer/server must be running Windows, and DirectX 7.0 or higher must be installed. To access the non-browser based Java client, your computer must be running Sun's Java Runtime Environment (JRE) v.6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires