Select Country and Language Canada / French
Changer de pays
B072-008-1 | TRIPP LITE

TRIPP LITE | B072-008-1 | 8 Port NetCommander Cat5 KVM Switch Direct Connect TAA-Compliant 1U 1 User IP Remote Access RJ45 Ports PS/2 USB Black

  • Réf. fabricant B072-008-1
  • PART #381666
Number of Outlets: OTHER

Tripp Lite's 8-Port NetCommander 1U Rackmount Cat5 KVM Switch, is the next generation of our cost-effective, feature rich, KVM switches. It's sleek, 1U design and compact size, features RJ45 connection ports that utilize inexpensive Cat5 patch cables, reducing the amount of cable clutter normally found with traditional KVM cabling. Easily switch between CPU's with Push Buttons, Hot-Key commands, or built-in On Screen Display (OSD) menu function. Cascadability allows connection to up to 128 computers. Compatible with PS/2 and USB computers, VGA, SVGA, or XGA monitors, as well as all major operating systems. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. Constructed of heavy-duty steel housing.

  • 8 RJ45 Ports utilize inexpensive Cat5 patch cables
  • Expandable - Cascade a second level of KVM switches to control up to 128 servers from a single station
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • Compatible with all major operating systems
  • Cat 5 KVM Switch
  • Users: 1
  • Console: No
  • Port Control: Push Buttons, Hotkeys, OSD
  • Maximum CPU: 256
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: Yes
  • Color: Black
  • BTUs: 27.296 BTU
  • Connector A: HD15 Female
  • Connector B: Mini DIN6 Female (x2)
  • Number Of Ports: 8
  • Compact Size: 17 Inch Width x 5 Inch Depth x 1.75 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires