Select Country and Language Canada / French
Changer de pays
B072-016-1A | TRIPP LITE

TRIPP LITE | B072-016-1A | Expandable - Cascade a second level of KVM switches to control up to 256 servers from a single station

  • Réf. fabricant B072-016-1A
  • PART #640151
No Exp Modules/Slots: 12+
Number of Ports: 13-24
Type of Device: STACKABLE SWITCH
Description

Tripp Lite's 16-Port NetCommander 1U Rackmount Cat5 KVM Switch with PS2/USB adapter, is the next generation of our cost-effective, feature rich, KVM switches. It's sleek, 1U design and compact size, features RJ45 connection ports that utilize inexpensive Cat5 patch cables, reducing the amount of cable clutter normally found with traditional KVM cabling. Easily switch between CPU's with Push Buttons, Hot-Key commands, or built-in On Screen Display (OSD) menu function. Cascadability allows connection to up to 256 computers. Compatible with PS/2 and USB computers, VGA, SVGA, or XGA monitors, as well as all major operating systems. On board PS/2 connections for Keyboard / Mouse, or use included adapter to convert to USB Keyboard / Mouse ports. Constructed of heavy-duty steel housing.

Caractéristiques
  • Simultaneous support for 2 users (1 local, 1 remote)
Applications

Accepts PS2 Mouse and Keyboard ( or USB Mouse and Keyboard with included adapter )

Spécifications
  • Rack mountable: sleek, 1U space saving KVM switches
Infos techniques et normes

Java-based application allows for control of a target server via web browser from any location over a secure IP connection

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires