Select Country and Language Canada / French
Changer de pays
B072-032-IP4 | TRIPP LITE

TRIPP LITE | B072-032-IP4 | 32-Port, 4+1 User NetCommander Cat5 IP KVM Switch

  • Réf. fabricant B072-032-IP4
  • PART #544436
Type: KVM IP
Description

Tripp Lite's 32-port NetCommander Cat5 IP KVM Switch is the optimal solution for remote control of multiple computers/servers by up to 5 (1 Local and 4 Remote) independent, simultaneous users. A single unit occupies a mere 1U of rack space, yet can control up to 32 directly connected computers. Connected computers/servers can be located up to 100 ft. from the KVM switch, with support for video resolutions up to 1920 x 1080 @ 60 Hz. A full-screen graphical OSD with multi-level authentication (Administrator and User) allows you to quickly and efficiently manage your installation. Allows for remote authentication via RADIUS and LDAP/S, and supports both IPv4 and IPv6. The OSD includes a range of settings for system configuration that allow you to add accounts, customize account access, install a SSL certificate, backup and restore system settings, upgrade firmware, and more. Accessing the connected computers is a breeze; a wide range of video and mouse sync settings ensure optimal remote session performance in any situation. In addition to ports for computers/servers, two serial ports are provided for the connection and control of serial manageable devices such as PDUs, firewalls, and routers. IP PDUs can be added as devices to be controlled by the KVM, and individual KVM ports can be assigned to a PDU port, giving you the ability to Power Cycle or Power Off/On the computer/server connected to that port. Other features include dual power supplies, dual ethernet ports, SNMP messaging, and a log that records the events that take place on the installation. Constructed of heavy-duty steel housing.

Caractéristiques
  • Directly connect up to 32 computers/servers.
  • Connected computers/servers can be located up to 100 ft. (30 m.) away from the KVM using inexpensive Cat5e/6 cabling and B078-101-USB, B078-101-USB-1, or B078-101-PS2 SIUs.
  • Supports HD video resolutions up to 1920 x 1080, including widescreen formats such as 1680 x 1050 and 1600 x 1200
  • Supports up to 4 simultaneous remote sessions.
  • In addition to multiple remote sessions, a local user can access the KVM simultaneously to the remote users.
  • Java-based application allows for control of atarget server via web browser from any location over a secure IP connection.
  • Remote authentication support - RADIUS and LDAP/S
  • Supports both IPv4 and IPv6
  • Accessing the connected computers is a breeze; a wide range of video and mouse sync settings ensure optimal remote session performance in any situation.
  • Virtual Media allows an .iso file located in a Shared folder of a SAMBA or NFS server that is accessible to the KVM to be mounted to a Target Server and accessed as if it were directly stored on it. (Virtual Media requires that a B078-101-USB-1 be connected to each computer on which it is needed)
  • Supports the highest security standards forencryption (128-bit AES and HTTPS).
  • BIOS level control to any server's brand andmodel, regardless of the server condition and network connectivity. Covers theentire spectrum of crash scenarios.
  • PDU Control - Allows you to add IP PDUs asdevices that can be controlled by the KVM. Individual ports on the KVM can beassigned to a port on a PDU, allowing you to Power Cycle or Power Off/On thecomputer/server connected to that port without leaving the KVM session screen.
  • Multi-Level account access - Administrator andUser accounts can be created, with a password being required to access the KVMswitch and your assigned permissions. Administrator accounts have full access, while User accounts can be set up to access only the ports and features necessary to that individual.
  • Dual Ethernet Ports - If one network port fails, the other takes over.
  • Dual Power Supplies - If one power supply fails, the other takes over.
  • Dual Serial Ports - Connect serial manageabledevices, such as PDUs, firewalls, and routers.
  • Allows for system sent messages to SNMP serverto notify of LAN or power failures.
  • Event log records events that take place on theinstallation, such as logins, reboots, network settings changes, etc.
  • Allows for the installation of a SSL certificateto ensure secure transactions between the Web
Spécifications
  • Cat 5 IP KVM Switch
  • Users: 5
  • Port Control: Hotkeys, OSD
  • PC/Server Connections: VGA, USB, PS/2
  • Cat 5 KVM Switch: Yes
  • IP Remote Access: Yes
  • Unit Dimensions (HxWxD): 1.71 Inch x 17.28 Inch x 10.99 Inch
  • Unit Weight: 7.75 lb
  • Color: Black
  • Storage Temperature Range: -4 to 140 deg F (-20 to 60 deg C)
  • Relative Humidity: 0 - 80% Non-Condensing
  • Operating Temperature: 32 to 104 deg F (0 to 40 deg C)
  • Number Of Ports: 32
  • Computer/Server Ports: RJ45 Female (x32)
  • Local Console Ports - Port 1: HD15 Female
  • Local Console Ports - Port 2: USB A Female (x2)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires