Select Country and Language Canada / French
Changer de pays
B078-101-USB2 | TRIPP LITE

TRIPP LITE | B078-101-USB2 | Needed to connect a USB Server to a NetCommander Cat5 IP KVM switch, with virtual media support

  • Réf. fabricant B078-101-USB2
  • PART #640154
Type: USB HUB
Description

The Tripp Lite NetCommander USB Server Interface Unit (SIU) with Virtual Media support connects to the HD15 port and USB ports on a computer/server, and converts them to a single RJ45 connector. Shielded Cat5e/6 patch cable can then be used to connect the server to the switch ports on a Tripp Lite NetCommander Cat5 IP KVM switch. A 5-ft. Cat5e Shielded patch cable is included with the product. Supports Virtual Media, with data transfer rates up to 12Mbps.

Caractéristiques
  • Supports up to 4 simultaneous remote sessions.
Applications

No power supply required

Spécifications
  • Easy to install; no software needed
Infos techniques et normes

In addition to multiple remote sessions, a local user can access the KVM simultaneously to the remote users.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires