Select Country and Language Canada / French
Changer de pays
B092-016 | TRIPP LITE

TRIPP LITE | B092-016 | 16 Port Serial Console / Terminal Server with Built-In PowerAlert Software and KVM Inputs TAA-Compliant 1U Built-In IP Remote Access Black

  • Réf. fabricant B092-016
  • PART #421041
Type: KVM IP

Tripp Lite's B092-016 Console / Terminal Server with PowerAlert will let you manage all the equipment in your data center or computer room, either remotely or from the rack itself. Manage your computers at the service processor level (IPMI, SoL, web br owser), operating system level (Windows, Linux, VMWare) and right up to the applications layers (RDP, VNC, HTTP). Use any of the 4 USB ports or 16 serial ports to control your UPS systems and PDU switches, manage the serial consoles on your routers as well as the web browser network ports on your firewalls and other devices. This local access to all the consoles gives you complete control over the entire headed and headless infrastructure in your racks. Full in-band and out-of-band connection provid es you 24/7 access to monitor and control all your equipment, either right from the rack, or from a remote site via browser or SDT Connector client. You can customize your monitoring and alert capabilities, and maintain extensive logs. SDT for Nagios-s upport provides an even more sophisticated alarm and notification mechanism with escalation rules to alert you of breached thresholds and potential problems. You can monitor network services (SMTP, POP3, HTTP, NNTP, ICMP, SNMP, FTP, SSH), host resource s (processor load, disk usage, system logs) and probes (temperature, alarms...) with automatic alerts for defined system events sent via e-mail, SNMP and SMS to mitigate system and network disasters. Remote management access to the B092-016 (using brow sers, VNC, RDP, SSH, Telnet) is securely tunneled with strong selectable encryption (3DES, Blowfish, AES, Arcfour), flexible authentication, (Public Key, One-Time Password, Kerberos, LDAP, TACACS) and access control (trusted networks, dial back, restri cted user access zones). Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases. Constructed of heavy-duty steel housing.

This part is discontinued by supplier with no suggested replacement.

  • Built-in PowerAlert Power Management Software
  • Secure In-band and Out-of-band access for a host of network devices
  • Manage all equipment in the Rack: Servers, UPS, PDU, Routers, Switches, Firewalls, etc
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • Serial Console/Terminal Server
  • Multi-User: Yes
  • IP Remote Access: Yes
  • Maximum Input Current: 0.8 Amp
  • Input Connection: 2 x IEC 320 C14, Auto Switching 100 - 240 Volt AC
  • Unit Dimensions: 1.75 Inch Height x 17.40 Inch Width x 12.50 Inch Depth
  • Unit Wei 8.2 lb
  • Color: Black
  • Storage Temperature: -30 to 60 deg C (-20 to 140 deg F)
  • Relative Humidity: 5 - 90%
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F) Ambient
  • BTUs: 52 BTU/Hour At 120 Volt
  • Power Consumption: 15 Watt At 120 Volt
  • Number Of P 16
  • Other Ports - Port 1: 1 x DB-9 RS-232 Local Console And Modem Serial Port (2400 to 115200 bps)
  • Other Ports - Port 2: 1 x RJ11 x Modem Port
  • Other Ports - Port 3: 2 x RJ45 10/100BASE-T Ethernet Port
  • Other Ports - Port 4: 1 x USB Port
  • Other Ports -rt 5: 2 x C14 Power Port, 100 - 240 Volt AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires