Select Country and Language Canada / French
Changer de pays
B096-048 | TRIPP LITE

TRIPP LITE | B096-048 | 48 Port Serial Console / Terminal Server Management Switch TAA-Compliant 1U Built-In IP Remote Access Black

  • Réf. fabricant B096-048
  • PART #421046
Type: KVM IP

Tripp Lites B096-048 is the most advanced console / terminal server platform available today. In one secure appliance, it offers an in-band and out-of-band management solution for serial console ports, servers, virtual servers, service processors, UPS & PDUs, environmental monitoring and more. This 48 port console server management switch enables system administrators to securely access and control their data centers and networks from anywhere in the world. And this enterprise level unit is equipped with a built in modem, dual Ethernet, dual AC power, 2 gigs USB flash and runs on Linux for scalability and reduced downtime. The B096-048 offers advanced software features that surpass the requirements of even the most demanding applications. These features include Network UPS Tools for UPS monitoring, PowerMan for integrated PDU and RPS functions with in session hotkey support, Pattern match alerting, Open access to the Linux shell for scripting, heartbeat monitoring with automatic failover, Cisco pinouts and much more. Available in 16 and 48 port models, the B096 family of Console Servers are the perfect fit for in or out of band access to vital IT assets. Made in the USA. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

  • Dual Ethernet, Dual Power Supply, and Built-In Modem
  • Secure in-band and out-of-band access
  • Manage all equipment in the rack: servers, UPS, routers, switches, etc
  • LINUX with source code access allows custom scripts
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • Made in the USA
  • Serial Console/Terminal Server
  • Multi-User: Yes
  • IP Remote Access: Yes
  • Maximum Input Current: 0.8 Amp
  • Input Connection: 2 x IEC 320 C14, Auto Switching 100 - 240 Volt AC
  • Unit Dimensions: 1.75 Inch Height x 17.40 Inch Width x 12.50 Inch Depth
  • Unit Wei 8.7 lb
  • Color: Black
  • Storage Temperature: -30 to 60 deg C (-20 to 140 deg F)
  • Relative Humidity: 5 - 90%
  • Operating Temperature: 5 to 50 deg C (41 to 122 deg F) Ambient
  • BTUs: 68 BTU/Hour At 120 Volt
  • Power Consumption: 20 Watt At 120 Volt
  • Number Of P 48
  • Other Ports - Port 1: 1 x DB-9 RS-232 Local Console And Modem Serial Port (2400 to 115200 bps)
  • Other Ports - Port 2: 1 x RJ11 x Modem Port
  • Other Ports - Port 3: 2 x RJ45 10/100BASE-T Ethernet Port
  • Other Ports - Port 4: 1 x USB Port
  • Other Ports -rt 5: 2 x C14 Power Port, 100 - 240 Volt AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires