Select Country and Language Canada / French
Changer de pays
B114-004-R | TRIPP LITE

TRIPP LITE | B114-004-R | VGA/SVGA 350MHz Video Splitter - 4 Port (HD15 M/4xF), Black

  • Réf. fabricant B114-004-R
  • PART #250373
Device Type: SPLITTER
Number of Ports: 4 PORT
Description

Tripp Lite's 4-Port VGA/SVGA Video Splitter provides bandwidth support at 350MHZ, allowing simultaneous display of video on up to 4 monitors. In addition, a built-in booster allows a video signal (up to 1920 x 1080 @ 60Hz) to be transmitted up to 210 ft. from the source. Four standard HD15 female ports are used to connect the monitors, while a fifth HD15 male port is used to connect the CPU. The splitter can be located up to 25 ft. from the connected computer, and up to 185 ft. from the connected monitors. The number of connected monitors can be expanded by cascading up to 3 levels of splitters together.

Caractéristiques
  • Simultaneously displays video on up to 4 VGA/SVGA monitors
  • A built-in booster allows a video signal (up to 1920 x 1080 @ 60Hz) to be transmitted up to 210 ft. from the source
  • The splitter can be located up to 25 ft. from the connected computer, and up to 185 ft. from the connected monitors
  • Ideal for video presentations or sharing information with multiple users
  • 350Mhz Bandwidth Support
  • Cascade up to 3 levels of splitters together to increase the number of connected monitors
  • Rugged, fully shielded metal housing
Spécifications
  • VGA Splitter
  • Color: Black
  • Connector A: HD15 Male
  • Connector B: HD15 Female (x4)
  • Number Of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires