Select Country and Language Canada / French
Changer de pays
B116-004A | TRIPP LITE

TRIPP LITE | B116-004A | Tripp Lite 4-Port DVI Single Link Video / Audio Splitter / Booster TAA GSA

  • Réf. fabricant B116-004A | 037332156754
  • PART #565107
Device Type: SPLITTER
Format Type: CATV
Format: BALANCED
Gender: FEMALE/FEMALE
Number of Ports: 4 PORT
Caractéristiques
  • Transmit a DVI-D single link video signal and 3.5 mm audio signal to four sets of monitors and speakers
  • Supports DVI Single Link computer video resolutions upto 1920 x 1200, and HD resolutions upto 1080p
  • HDCP, EDID, and DDC compatible
  • Built-in signal booster allows you to extend the distance between the splitter and connected monitors past the 16 ft (5m) distance limitation
  • The number of connected monitors/speakers can be expanded by cascading upto three levels of splitters plug and play, no software or drivers required
  • Mounting hardware is included with the product, and allows it to be rackmounted, wallmounted or pole-mounted
  • System requirements - Video graphics card with a DVI-D or DVI-I connector; Monitors with a DVI-D or DVI-I connector; Speakers and/or monitor with a 3.5 mm audio connector
  • Package includes - B116-004A, mounting hardware, external power supply (input: 100 - 240 Volt, 50/60 Hz, 0.5 Amp output: 5 Volt, 2 Amp), owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires