Select Country and Language Canada / French
Changer de pays
B118-004 | TRIPP LITE

TRIPP LITE | B118-004 | Tripp Lite 4-Port High Speed HDMI Splitter 1080p Video Resolution HDCP

  • Réf. fabricant B118-004 | 037332181107
  • PART #565109
Device Type: SPLITTER
Format Type: CATV
Format: BALANCED
Gender: FEMALE/FEMALE
Number of Ports: 4 PORT
Caractéristiques
  • Transmit a HDMI signal from a single source to four displays
  • Display HD video resolutions upto 1080p and computer video resolutions upto 1920 x 1200
  • Supports upto 36-bit deep color (12-bits per channel)
  • High speed HDMI and 3D compliant
  • Supports DTS-HD, Dolby True HD and 7.1 channel surround sound audio
  • HDCP and EDID compliant
  • Plug and play, no software or drivers required
  • Locate a monitor upto 29 ft (9 m) from a HDMI source; upto 13 ft (4 m) between the source and the switch; upto 16 ft (5 m) between the switch and a monitor
  • Cascade multiple levels of splitters together to increase the number of connected monitors, with no more than 6 levels of splitters in all
  • Connect a DVI-D Single Link display using an HDMI to DVI adapter, such as Tripp Lite's P566-Series cables
  • System requirements - TV's with an available HDMI port and a HDMI peripheral device (e.g. Blu-Ray player, DVR, etc.); The cable connecting the HDMI source to the splitter must be no longer than 13 ft (4 m); The cable connecting the splitter to a HDMI monitor must be no longer than 16 ft (5 m)
  • Package includes - B118-004 4-port HDMI splitterl, external power supply ( Input: 100-240 Volt, 50 / 60 Hz, 0.5 Amp output: 5 Volt, 1.2 Amp ), owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires