Select Country and Language Canada / French
Changer de pays
B119-4X4 | TRIPP LITE

TRIPP LITE | B119-4X4 | Share multiple HDMI sources between multiple monitors

  • Réf. fabricant B119-4X4
  • PART #641793
Type of Device: CHASSIS SWITCH
Description

Tripp Lite B119-4X4 is a 4x4 HDMI Matrix Switch that routes high definition video from any four HDMI sources to any four HDMI displays. It supports video resolutions up to 1920 x 1080 (1080p) @ 60Hz. The 4x4 Matrix eliminates the need to disconnect and reconnect HDMI sources. It works with any HDMI source that connects to an HDMI display, and each source is accessible at all times by any display by selecting it with an IR remote, or using the RS232 port to switch the unit.

Caractéristiques
  • Supports video amplifier bandwidth of 340MHz / 3.4Gbps per channel (10.2Gbps total)
Applications

Monitors can be located up to 25 ft. from the switch

Spécifications
  • Switch between inputs via pushbuttons, remote control, or RS-232 serial
Infos techniques et normes

HDCP and EDID compatible

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires