Select Country and Language Canada / French
Changer de pays
B122-000 | TRIPP LITE

TRIPP LITE | B122-000 | Tripp Lite HDMI Signal Booster Extender 1080p 24 Hz Video HDMI F/F TAA GSA

  • Réf. fabricant B122-000 | 037332133144
  • PART #565115
Device Type: EQUALIZER
Format Type: CATV
Format: BALANCED
Gender: FEMALE/FEMALE
Caractéristiques
  • Extend a 1080p at 24 Hz (or 1920 x 1200) HDMI signal upto 150 ft from the source
  • Use P568 series HDMI cables in most applications
  • When extending a 1080p at 24 Hz (or 1920 x 1200) signal more than 75 ft, use cable made with 24 AWG wiring, such as the P568-100-HD
  • 24 AWG HDMI cable is also needed when extending a 3D signal more than 50 ft A 3D signal can be extended upto 125 ft using 24 AWG HDMI cable
  • Supports DTS-HD, Dolby True HD and 7.1 channel surround sound audio
  • No software or drivers required
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • Package includes - B122-000 HDMI signal extender, external power supply (input: 100-240 Volt, 50 / 60 Hz, 0.5 Amp Output: 5 Volt, 0.5 Amp), owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires