Select Country and Language Canada / French
Changer de pays
B125-101-60-WP | TRIPP LITE

TRIPP LITE | B125-101-60-WP | Tripp Lite HDMI over Dual Cat6 60 Hz Wallplate Extender Kit TAA GSA

  • Réf. fabricant B125-101-60-WP | 037332168030
  • PART #565120
Audio Support: YES
Type: HDMI EXTENDER
Caractéristiques
  • Extends a 1080p at 60 Hz (or 1920 x 1200) signal upto 125 ft using 24 AWG, solid wire Cat6 cabling (Tripp Lite N202-Series)
  • Extends a 1080p at 60 Hz (or 1920 x 1200) signal upto 75 ft using 24 AWG, solid wire Cat5 cabling
  • Extends a 3D signal upto 100 ft using 24 AWG, solid wire Cat6 cabling, or upto 50 ft using 24 AWG, solid wire Cat5 cabling
  • Supports DTS-HD, Dolby True HD and 7.1 channel surround sound audio
  • Supports HDCP, EDID and DDC
  • Supports 24-bit true color (8-bits per channel)
  • Use Tripp Lite P568 series HDMI cables to connect to HDMI source and monitor
  • Equalization control dial for skew compensation
  • Supports Lip-Sync pass through and CEC pass through
  • Green LED indicate power being received
  • Orange LED indicates signal connection
  • Package includes - Local transmitter and receiver units, external power supply (input: 100 - 240 Volt, 50/60 Hz, 0.5 Amp - output: 5 Volt, 2 Amp), screwdriver for equalization adjustment, wallplate screws, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires