Select Country and Language Canada / French
Changer de pays
B126-1A1-WP | TRIPP LITE

TRIPP LITE | B126-1A1-WP | Tripp Lite HDMI Over Cat5 / Cat6 Active Wallplate Extender Kit TAA GSA

  • Réf. fabricant B126-1A1-WP | 037332168078
  • PART #565125
Audio Support: YES
Type: HDMI EXTENDER
Caractéristiques
  • Two piece kit includes both local transmitter and remote receiver wallplate units
  • Supports computer video resolutions upto 1920 x 1200, and HD resolutions upto 1080p (60 Hz)
  • 24 AWG, Solid Wire Cat5e/6 cable, such as Tripp Lite's N202-Series, is required to achieve maximum distance and resolution
  • Use Tripp Lite P568 series HDMI cables to connect to HDMI source and monitor
  • HDCP and 3D compatible
  • Compatible with both stereo audio and 7.1 channel surround sound audio (7.1 channel surround sound signal will be multi-channel or PCM)
  • Supports 24-bit true color (8-bits per channel)
  • Can further expand the range and number of monitors by adding B126-110 repeaters
  • Connect upto three repeaters, with a receiver unit located at the end of the installation, for a total of 4 displays
  • A 1080p (60 Hz) signal can be extended upto 125 ft for each repeater in the installation, in a full 4 level chain (3 repeaters, 1 receiver), a 1080p (60 Hz) signal can be extended upto 500 ft
  • A 1080i (60 Hz) signal can be extended upto 175 ft for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 1080i (60 Hz) signal can be extended upto 700 ft
  • A 3D signal can be extended upto 100 ft for each repeater in the installation, In a full 4 level chain (3 repeaters, 1 receiver), a 3D signal can be extended upto 400 ft
  • Features a built-in equalization control for adjustment of the video image
  • Compatible with all operating systems
  • Plug and play, no drivers required
  • Package includes - B126-1A1-WP local unit, B126-1A1-WP remote Unit, screwdriver for adjustment of equalization, (x2) external power supply (input: 100 - 240 Volt, 50/60 Hz, 0.5 Amp output: 5 Volt, 2 Amp), owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires