Select Country and Language Canada / French
Changer de pays
B126-2A0 | TRIPP LITE

TRIPP LITE | B126-2A0 | HDMI Receiver, splitting to 2 x HDMI outputs

  • Réf. fabricant B126-2A0
  • PART #641794
No Exp Modules/Slots: 1-2
Description

The B126-2A0 is a receiver unit that is used with the B126-002 and B126-004 transmitter units. It extends a 1080p (60 Hz) signal to two monitors up to 150 ft. away using Cat5e/6 cable, and then splitting the signal out to 2 x HDMI outputs. To achieve m aximum distance and resolution, use 24Awg Solid Wire Cat5e/6 cable. (Tripp Lite's N202-Series) It features a built-in Equalization control for adjustment of the video image. Supports 24-bit True Color (8-bits per channel), HDCP, 3D, and both stereo aud io and 7.1 channel surround sound audio (7.1 channel surround sound signal will be Multi-Channel or PCM).Installation is simple. Connect the transmitter unit to an HDMI source using a Tripp Lite P568-Series HDMI cable (not included). Connect the receiv er unit to a display using a Tripp Lite P568-Series HDMI cable (not included). Finally, connect the receiver to the RJ45 port on the transmitter using a single Cat5e/6 cable.
- A 1080p (60 Hz) signal can be transmitted up to 150 ft.
- A 1080i (60 Hz) signal can be transmitted up to 200 ft.
- A 3D signal can be transmitted up to 125 ft.
Further extend the signal range or add more displays by using a Tripp Lite Remote Repeater unit:
- Add up to three repeaters, with a receiver unit located at te end of the installation, for a total of 4 displays.
- A 1080p (60Hz) signal can be extended up to 125 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 1080p (60Hz) signal can be extended up to 500 ft.
- A 1080i (60Hz) signal can be extended up to 175 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 1080i (60Hz) signal can be extended up to 700 ft.
- A 3D signal can be extended up to 100 ft. for each re peater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 3D signal can be extended up to 400 ft.

Caractéristiques
  • Supports video resolutions up to 1920 x 1080 (1080p) @ 60Hz
Applications

24Awg, Solid Wire Cat5e/6 cable, such as Tripp Lite's N202-Series, is required to achieve maximum distance and resolution.

Spécifications
  • Supports computer video resolutions up to 1920 x 1200, and HD resolutions up to 1080p (60Hz)
Infos techniques et normes

HDCP and EDID compatible

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires