Select Country and Language Canada / French
Changer de pays
B126-2A1 | TRIPP LITE

TRIPP LITE | B126-2A1 | Connect two TVs to a single HDMI video source over a single Cat5e/6 cable

  • Réf. fabricant B126-2A1
  • PART #641795
Description

The B126-2A1 transmits a 1080p (60Hz) signal to a monitor up to 150 ft. away using Cat5e/6 cable, where the Receiver then splits out to two HDMI ports, allowing two screens to show the source image. To achieve maximum distance and resolution, use 24Awg Solid Wire Cat5e/6 cable. (Tripp Lite's N202-Series) The transmitter unit features an HDMI port for the connection of a local monitor. The receiver unit features a built-in Equalization control for adjustment of the video image. Supports 24-bit True C olor (8-bits per channel), HDCP, 3D, and both stereo audio and 7.1 channel surround sound audio (7.1 channel surround sound signal will be Multi-Channel or PCM). Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.Installat ion DescriptionInstallation is simple. Connect the transmitter unit to an HDMI source using a Tripp Lite P568-Series HDMI cable (not included). Connect the receiver unit to two displays using a Tripp Lite P568-Series HDMI cable (not included). Finally, connect the receiver to the RJ45 port on the transmitter using a single Cat5e/6 cable:
- A 1080p (60 Hz) signal can be transmitted up to 150 ft.
- A 1080i (60 Hz) signal can be transmitted up to 200 ft.
- A 3D signal can be transmitted up to 125 t.
Further extend the signal range or add more displays by using a Tripp Lite Remote Repeater unit:
- Add up to three repeaters, with a receiver unit located at the end of the installation, for a total of 4 displays.
- A 1080p (60Hz) signal can be xtended up to 125 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 1080p (60Hz) signal can be extended up to 500 ft.
- A 1080i (60Hz) signal can be extended up to 175 ft. for each repeater in the installa tion. In a full 4 level chain (3 repeaters, 1 receiver), a 1080i (60Hz) signal can be extended up to 700 ft.
- A 3D signal can be extended up to 100 ft. for each repeater in the installation. In a full 4 level chain (3 repeaters, 1 receiver), a 3D sig nal can be extended up to 400 ft.

Caractéristiques
  • Use Tripp Lite P568-Series HDMI cables to connect to HDMI source and monitor.
Applications

Extends a 1080i (60Hz) signal up to 200 ft. from the source using Cat6 cabling, or up to 175 ft. using Cat5e cabling

Spécifications
  • Extends a 1080p (60Hz) signal up to 150 ft. from the source using Cat6 cabling, or up to 125 ft. using Cat5e cabling
Infos techniques et normes

HDCP and 3D compatible.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires