Select Country and Language Canada / French
Changer de pays
B126-4X4 | TRIPP LITE

TRIPP LITE | B126-4X4 | Tripp Lite HDMI over Cat5 Cat6 4x4 Matrix Extender Switch HDMI RJ45 F/F TAA

  • Réf. fabricant B126-4X4 | 037332180193
  • PART #565129
Device Type: MULTISWITCH
Format Type: CATV
Format: BALANCED
Gender: FEMALE/FEMALE
Caractéristiques
  • Share multiple HDMI sources between multiple monitors
  • Allows any input to be routed to any output; or the same input to be routed to multiple outputs
  • Transmits the signal over one Cat5e/6 cable to a remote monitor upto 175 ft away
  • A B126-Series remote receiver is needed at each monitor
  • For longer distances: Use a B126-1A0 or B126-1A0-WP-1 active remote receiver to extend a 1080p at 60 Hz signal upto 125 ft from the transmitter (or a 1080i at 60 Hz signal upto 175 ft from the transmitter)
  • For shorter distances: Use a B126-1P0 or B126-1P0-WP-1 passive remote receiver to extend a 1080p at 60 Hz signal upto 50 ft from the transmitter (or a 1080i at 60 Hz signal upto 75 ft from the transmitter)
  • Use 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite's N202 series, to achieve maximum distance and resolution
  • Further expand the range and number of monitors by adding B126-110 remote repeater units
  • Add upto three repeaters on each channel of the matrix switch, for a total of 4 displays per channel (An active remote receiver should be the last unit in a channel)
  • A 1080p at 60 Hz signal can be extended upto 125 ft for each repeater added into a channel (or upto 175 ft for a 1080i at 60 Hz signal)
  • Switch between inputs via pushbuttons, remote control,or RS232 serial
  • HDCP-compatible
  • Mounting hardware included
  • Plug-and-play, no software or drivers required
  • Compatible with all operating systems
  • Package includes - B126-4X4 transmitter unit, external power supply (input: 100 - 240 Volt, 50/60 Hz, 0.5 Amp output B126-2X2: 5 Volt, 2 Amp, 3.5 mm to DB9 adapter cable ( serial), mounting hardware, remote control, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires