Select Country and Language Canada / French
Changer de pays
B130-101A-2 | TRIPP LITE

TRIPP LITE | B130-101A-2 | VGA & Audio over Cat5 Extender Kit Transmitter Receiver TAA GSA

  • Réf. fabricant B130-101A-2 | 037332178398
  • PART #565131
Audio Support: YES
Caractéristiques
  • Extends a 1920 x 1440 (60 Hz) video and audio signal upto 500 ft, or a 1024 x 768 (60 Hz) video and audio signal upto 1000 ft, when using 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6)
  • EDID copy feature ensures optimal display compatibility
  • The range and number of monitors/speakers can be further expanded by adding B132-110A repeater units
  • Connect upto 3 repeaters, with the B130-101A-2 receiver at the end of the chain, for a total of 4 sets of monitors and speakers
  • A 1920 x 1440 (60 Hz) video and audio signal can be extended upto 500 ft from the first repeater in the chain to the last receiver. A 1024 x 768 (60 Hz) video and audio signal can be extended upto 1000 ft from the first repeater in the chain to the last receiver
  • For optimal image quality between 500 and 1000 ft, use Zero-Skew cable, such as Tripp Lite P524-01K
  • The remote (receiver) unit features built-in equalization and gain controls to adjust the video image
  • Includes mounting hardware for both local and remote units, allowing them to be wallmounted, rackmounted or pole mounted
  • Local (Transmitter) Unit 1 Inch x 4.5 Inch x 2.5 Inch, Remote (Receiver) Unit 1 Inch x 2.5 Inch x 3.5 Inch, Mini-Screwdriver For EQ/Gain Adjustment, (x2) Mounting Hardware Kits, (x2) External Power Supply (Input: 100-240 Volt, 50 / 60 Hz, 0.5 Amp Output: 5 Volt, 2 Amp), Owner's Manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires