Select Country and Language Canada / French
Changer de pays
B130-101A-WP-1 | TRIPP LITE

TRIPP LITE | B130-101A-WP-1 | Tripp Lite VGA & Audio over Cat5 RJ45 Extender Wallplate Kit TAA GSA

  • Réf. fabricant B130-101A-WP-1 | 037332160188
  • PART #565132
Audio Support: YES

This part is discontinued by supplier with no suggested replacement.

  • Extends a 1920 x 1440 (60 Hz) video and audio signal upto 500 ft, or a 1024 x 768 (60 Hz) video and audio signal upto 1000 ft, when using 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6)
  • For optimal image quality between 500 and 1000 ft, use Zero-Skew cable, such as Tripp Lite P524-01K
  • A VGA + Audio "Y" cable is included for use with the local unit, allowing for the connection of a local monitor and speakers
  • RJ45 type wallplate allows you to use standard patch cable, eliminating the need for a 110 punchdown connection
  • The remote (receiver) unit features built-in equalization and gain controls to adjust the video image
  • Package includes - Local (Transmitter) Wallplate, Remote (Receiver) Wallplate, VGA + Audio "Y" cable, Mini-Screwdriver For EQ/Gain Adjustment, Wallplate Screws, (x2) External Power Supply (Input: 100-240 Volt, 50 / 60 Hz, 0.5 Amp Output: 5 Volt, 2 Amp), Owner's Manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires