Select Country and Language Canada / French
Changer de pays
B130-101S-2 | TRIPP LITE

TRIPP LITE | B130-101S-2 | Extends a 1920 x 1440 (60Hz) Video and RS232 Serial signal up to 500 ft., or a 1024 x 768 (60Hz) Video and RS232 Serial signal up to 1,000 ft., when using 24Awg, Solid Wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6)

  • Réf. fabricant B130-101S-2
  • PART #641796
Description

Tripp Lite's B130-101S-2 allows you to extend a 1920 x 1440 (60Hz) Video and RS232 Serial signal up to 500 ft., or a 1024 x 768 (60Hz) Video and RS232 Serial signal up to 1,000 ft., when using 24Awg, Solid Wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6). For optimal image quality between 500 and 1,000 ft., use Zero-Skew cable, such as Tripp Lite P524-01K. The local (Transmitter) unit features an additional VGA port for the connection of a local monitor. The transmitter unit features functionality that allows for the EDID information from a connected display to be copied and sent to the connected computer, providing optimal compatibility. The remote (Receiver) unit features built-in Equalization and Gain controls to adjust the video image. Includes mounting hardware for both local and remote units, allowing them to be wall mounted, rack mounted or pole mounted. Ideal for digital signage situations needing serial access, such as bar code scanners or touchscreen monitors.

Caractéristiques
  • Use 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite's N202-Series, to achieve maximum distance and resolution
Applications

Supports bi-directional communication

Spécifications
  • EDID copy feature ensures optimal display compatibility
Infos techniques et normes

Further expand the range and number of monitors by adding B126-110 repeater units

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires