Select Country and Language Canada / French
Changer de pays
B130-101S-WP | TRIPP LITE

TRIPP LITE | B130-101S-WP | Tripp Lite VGA & Serial over Cat5 Extender Wallplate Transmitter Receiver

  • Réf. fabricant B130-101S-WP | 037332151858
  • PART #565134
Description

This part has been discontinued by the supplier.

Caractéristiques
  • Extends a 1920 x 1440 (60 Hz) video and RS232 serial signal upto 500 ft, or a 1024 x 768 (60 Hz) video and RS232 serial signal upto 1000 ft, when using 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6)
  • For optimal image quality between 500 and 1000 ft, use Zero-Skew cable, such as Tripp Lite P524-01K
  • Connections for optional local monitor ( "Y" Cable )
  • Wallplate style transmitter and receiver for clean installation
  • 110 punchdown tool and screwdriver to adjust gain and brightness, included
  • Secure, screw down power connection on wallplates
  • Works with monitors, projectors, HDTV's, flat panels, and any type of serial device
  • System requirements - Computer with VGA video output connector and DB9 male RS232 output; monitor(s) with VGA input; Serial device with DB9 connection
  • Local Wallplate Unit, Remote Wallplate Unit, "Y" VGA cable, DB9M to 3.5mm Plug Serial Cable ( Remote Serial Connection ), DB9F to 3.5mm Plug Serial Cable ( Local Serial Connection ), Owners Manual, Screwdriver, 110 Punch Down Tool, 2 x External Power Supply (5-15P Plug), Input: 100-240 Volt, 50 / 60 Hz, 0.4 Amp, Output: +5 Volt, 2 Amp
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires