Select Country and Language Canada / French
Changer de pays
B130-111A | TRIPP LITE

TRIPP LITE | B130-111A | Tripp Lite VGA + Audio over Cat5 Extender Repeater Transmitter Transceiver

  • Réf. fabricant B130-111A | 037332161628
  • PART #565138
Audio Support: YES
  • Kit comes with both local transmitter and remote/repeater units
  • Locate multiple sets of monitors and speakers at different points in a chain of upto 2000 ft by connecting additional receiver (B132-100A or B132-100A-WP-1) or repeater (B132-110A) units
  • Upto 4 remote units (3 repeaters and 1 receiver) can be connected together, providing audio/video to upto 4 sets of monitors and speakers
  • 24 AWG, Solid Wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6), is required to achieve maximum distance and resolution
  • For optimal image quality between 500 and 1000 ft, use Zero-Skew cable, such as Tripp Lite P524-01K
  • Extend a 1920 x 1440 (60 Hz) video and audio signal upto 500 ft, or a 1024 x 768 (60 Hz) video and audio signal upto 1000 ft, between the local transmitter and the first remote/repeater unit in the installation
  • Extend a 1920 x 1440 (60 Hz) video and audio signal upto an additional 500 ft, or a 1024 x 768 (60 Hz) video and audio signal upto an additional 1000 ft, from the first remote/repeater unit to the last set of display and speakers in the installation
  • Features built-in equalization and gain controls for video image adjustment
  • Includes mounting hardware that allows wall mounting, rackmounting, or pole mounting
  • System requirements - Computer with VGA video and 3.5 mm audio outputs, monitor/TV/speakers with VGA and 3.5 mm audio inputs
  • Package includes - B130-111A local transmitter unit, B130-111A Remote/Repeater Unit, (x2) 5 Volt, 2 Amp external power supply, screwdriver for video adjustment, mounting hardware, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires