Select Country and Language Canada / French
Changer de pays
B130-202A | TRIPP LITE

TRIPP LITE | B130-202A | Connect up to four monitors; 2 local and 2 remote

  • Réf. fabricant B130-202A
  • PART #641798
Description

Tripp Lite B130-202A allows you to extend two 1024x768 VGA video signals + Stereo Audio up to 500 ft., over ordinary Cat5e cable, from a single VGA+Audio source. The Transmitter / Receiver kit also features two local VGA HD15 ports, supporting a total of four VGA monitors ( 2 Local and 2 Remote ). Compatibility issues can occur when EDID information is not properly communicated between the source and the display. The B130-202A includes an EDID copy feature which stores a monitor's EDID information in the transmitter and sends it to the source, ensuring optimal compatibility. Supports all operating systems, and is plug-and-play...no software or drivers are required.

Caractéristiques
  • Built-in equalization control allows for adjustment of the video image
Applications

Extends a 1024 x 768 @ 60Hz signal up to 500 ft. (150 m) from the source

Spécifications
  • Extends a 1440 x 900 @ 60Hz signal up to 165 ft. (50 m) from the source
Infos techniques et normes

All operating systems supported

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires