Select Country and Language Canada / French
Changer de pays
B132-004-2 | TRIPP LITE

TRIPP LITE | B132-004-2 | VGA over Cat5 Extender 4-Port Transmitter Splitter HD15 RJ45 TAA

  • Réf. fabricant B132-004-2 | 037332149763
  • PART #565141
Caractéristiques
  • Splits a single VGA signal into 5 (1 local, 4 remote)
  • Increase the number of displays to upto 25 (1 local, 24 remote) by daisy-chaining upto six B132-004-2 units together
  • A B132-100-1 or B132-100-WP-1 remote receiver unit is required for each connected monitor
  • Extends a 1920 x 1440 (60 Hz) signal upto 500 ft, or a 1024 x 768 (60 Hz) signal upto 1000 ft, when using 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6)
  • EDID copy feature ensures optimal display compatibility
  • The range and number of monitors can be further expanded by adding B132-110 repeater units
  • Connect upto 4 remote units in a repeater chain (3 repeaters and 1 receiver), with a monitor at each location
  • A 1920 x 1440 at 60 Hz signal can be extended upto 500 ft from the first repeater in the chain to the last receiver, A 1024 x 768 (60 Hz) signal can be extended upto 1000 ft from the first repeater in the chain to the last receiver
  • For optimal image quality between 500 and 1000 ft, use Zero-Skew cable, such as Tripp Lite P524-01K
  • Includes mounting hardware that allows unit to be wall mounted, rackmounted or pole mounted
  • Upto three B132-004-2 units can be mounted in 1U of rack space using a Tripp Lite B132-004-RB extender/splitter 19 Inch rackmount bracket
  • Package includes - 4-Port extender/splitter local (transmitter) Unit, 1 ft VGA daisychain cable, mounting hardware, external power supply (Input: 100 - 240 Volt, 50/60 Hz, 1.5 Amp output: 12.6 Volt, 3 Amp), owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires