Select Country and Language Canada / French
Changer de pays
B132-100-1 | TRIPP LITE

TRIPP LITE | B132-100-1 | Tripp Lite VGA over Cat5 Receiver for use with B132-002-1, B132-004-1 TAA GSA

  • Réf. fabricant B132-100-1 | 037332160126
  • PART #565144
Caractéristiques
  • Works with a B132-002-1 or B132-004-1 local transmitter unit to extend a 1920 x 1440 (60 Hz) video signal upto 500 ft, or a 1024 x 768 (60 Hz) video signal upto 1000 ft
  • 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6), is required to achieve maximum distance and resolution
  • For optimal image quality between 500 and 1000 ft, use Zero-Skew cable, such as Tripp Lite P524-01K
  • Features built-in equalization and gain controls to adjust the video image
  • Includes mounting hardware that allows unit to be wallmounted, rackmounted or pole mounted
  • Package includes - Extender remote (receiver) unit, mini-screwdriver for EQ/gain adjustment, mounting hardware, external power supply (input: 100 - 240 Volt, 50/60 Hz, 0.5 Amp output: 5 Volt, 2 Amp), oOwner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires