Select Country and Language Canada / French
Changer de pays
B132-110 | TRIPP LITE

TRIPP LITE | B132-110 | Tripp Lite VGA over Cat5 Extender Remote / Repeater Unit TAA GSA

  • Réf. fabricant B132-110 | 037332161611
  • PART #565148
Caractéristiques
  • Both extends and expands your Tripp Lite VGA over Cat5 installation, allowing you to locate multiple monitors at different points in a chain of upto 2000 ft
  • Upto 4 remote units (3 remote/repeaters and 1 receiver) can be connected together, providing video to upto 4 remote displays in a full chain
  • 24 AWG, Solid Wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6), is required to achieve maximum distance and resolution
  • For optimal image quality between 500 and 1000 ft, use Zero-Skew cable, such as Tripp Lite P524-01K
  • Extend a 1920 x 1440 (60 Hz) signal upto 500 ft, or a 1024 x 768 (60 Hz) signal upto 1000 ft, between the local transmitter and the first remote/repeater unit in the installation
  • Extend a 1920 x 1440 (60 Hz) signal upto an additional 500 ft, or a 1024 x 768 (60 Hz) signal upto an additional 1000 ft, from the first remote/repeater unit to the last display in the installation
  • Features built-in equalization and gain controls for video image adjustment
  • Includes mounting hardware that allows wall mounting, rackmounting, or pole mounting
  • System requirements - Computer with VGA video output; monitor/TV with VGA video input; A B132-002-1 or B132-004-1 extender/splitter local unit, or a B130-101 or B130-111 extender Kit, not compatible with The B130-101-U
  • Package includes - B132-110 remote/repeater unit, 5 Volt, 2 Amp external power supply, screwdriver for video adjustment, mounting hardware, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires