Select Country and Language Canada / French
Changer de pays
B140-004 | TRIPP LITE

TRIPP LITE | B140-004 | Tripp Lite 4-Port DVI over Cat5 Extender Splitter Active & Passive TAA GSA

  • Réf. fabricant B140-004 | 037332156693
  • PART #565159
  • Transmit a DVI-D single link signal to four monitors upto 200 ft away using a single Cat5e/6 patch cable
  • Supports DVI-D single-link video resolutions upto 1920 x 1080 at 60 Hz
  • For longer distances - Use a B140-1A0 or B140-1A0-WP active receiver unit to extend a 1920 x 1080 at 60 Hz signal upto 150 ft, or a 1024 x 768 at 60 Hz signal upto 200 ft
  • For shorter distances: Use a B140-1P0 or B140-1P0-WP-1 passive receiver unit to extend a 1920 x 1080 at 60 Hz signal upto 50 ft, or a 1024 x 768 at 60 Hz signal upto 100 ft
  • Use 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite's N202 series, to achieve maximum distance and resolution
  • An additional DVI port is provided for the connection of a local monitor. This local DVI port can also be used to daisychain upto 3 units together, allowing for the connection of upto 13 monitors (12 remote, 1 local)
  • Further expand the range and number of monitors by using a B140-110 repeater unit
  • Add upto four remote units (three repeaters and one active receiver) to each channel of the B140-004, for a total of 4 displays per channel. (An active receiver should be the last unit in a channel)
  • A 1920 x 1080 at 60 Hz signal can be extended upto 125 ft from each repeater to the next unit in the channel, or a 1024 x 768 at 60 Hz signal can be extended upto 175 ft
  • HDCP compatible
  • Compatible with all operating systems
  • Plug and play, no software or drivers required
  • Mounting hardware is included that allows the unit to be rackmounted, wallmounted or pole mounted. In addition, upto three units can be mounted in 1U of rack space using a Tripp Lite B132-004-RB 19 Inch rackmount bracket
  • Package includes - B140-004 DVI over Cat5 extender/splitter, 4-port local transmitter unit, 1 ft DVI Daisychain cable, mounting hardware, external power supply (input: 100 - 240 Volt, 50/60 Hz, 0.5 Amp output: 5 Volt, 2 Amp), owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires