Select Country and Language Canada / French
Changer de pays
B140-101-WP | TRIPP LITE

TRIPP LITE | B140-101-WP | Tripp Lite DVI over Cat5 Passive Extender Wallplate Kit TAA GSA

  • Réf. fabricant B140-101-WP | 037332154101
  • PART #565161

This part is discontinued by supplier with no suggested replacement.

  • Maximum extension distance: Extends a 1920 x 1080 at 60 Hz signal upto 50 ft, or a 1024 x 768 at 60 Hz signal upto 100 ft
  • Components- Local (transmitter) and remote (receiver) units are mounted in a wallplate configuration (Cabling is sold separately)
  • Wallplate connectors: Front-facing DVI port/display connectors, rear-facing RJ45 female jacks for quick and easy connection to standard Cat5/6 cabling (110 punchdown connections are not required)
  • Recommended cabling: Tripp Lite 24 AWG, solid wire Cat5e/6 cabling for maximum distance and resolution (Tripp Lite's N202 series)
  • Compatibility: HDCP; all operating systems
  • Power: Plug and play, with no external power, software or drivers required
  • LED Indicator: When the DVI source power is energized, the green wallplate LED will illuminate
  • Package includes - B140-1P1-WP-1 local wallplate, B140-1P1-WP-1 remote wallplate, wallplate screws, owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires