Select Country and Language Canada / French
Changer de pays
B140-101X | TRIPP LITE

TRIPP LITE | B140-101X | Tripp Lite DVI over Cat5 Extender Transmitter and Receiver Extension TAA

  • Réf. fabricant B140-101X | 037332154095
  • PART #565162
  • Extender kit comes with transmitter and receiver units
  • Transmit a DVI-D Single-Link signal upto 200 ft away using a single Cat5e/6 patch cable
  • Supports DVI-D single-link video resolutions upto 1920 x 1080 at 60 Hz
  • Extends a 1920 x 1080 at 60 Hz signal upto 150 ft, or a 1024 x 768 at 60 Hz signal upto 200 ft
  • Use 24 AWG, solid wire Cat5e/6 cable, such as Tripp Lite's N202 series, to achieve maximum distance and resolution
  • Features a built-in equalization control for adjustment of the video image
  • Further expand the range and number of monitors by using a B140-110 repeater unit
  • Add upto four remote units (three repeaters and one active receiver) in a single chain, for a total of 4 displays. (An active receiver should be the last unit in a channel)
  • A 1920 x 1080 at 60 Hz signal can be extended upto 125 ft from each repeater to the next unit in the chain, or a 1024 x 768 at 60 Hz signal can be extended upto 175 ft
  • HDCP compatible
  • Compatible with all operating systems
  • Plug and play, no software or drivers required
  • Package includes - B140-101X Local Transmitter Unit, B140-101X Remote Receiver Unit, Screwdriver (Used for Equalization Control), Mounting Hardware for Receiver Unit, External Power Supply (Input: 100-240 Volt, 50/60 Hz, 0.5 Amp Output: 5 Volt, 2 Amp), Owner's manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires