Select Country and Language Canada / French
Changer de pays
B140-1P1-WP-1 | TRIPP LITE

TRIPP LITE | B140-1P1-WP-1 | Maximum Extension Distance: Extends a 1920 x 1080 @ 60Hz signal up to 50 ft., or a 1024 x 768 @ 60Hz signal up to 100 ft.

  • Réf. fabricant B140-1P1-WP-1
  • PART #641800
Description

Do you need to locate digital display in a conference room, auditorium or classroom a long distance from a DVI source (e.g., DVD recorder) and still want to get an HD quality video experience? Then Tripp Lite's DVI over Cat5/6 Passive Extender Wallplate Kit is the solution for you! Using a simple-to-install kit, containing local transmitter and remote receiver units, it can flawlessly transmit a 1920 x 1080 @ 60Hz DVI Single-Link signal up to 50 ft., or a 1024 x 768 @ 60Hz signal up to 100ft. with single, 24AWG Solid Wire Cat5e/6 patch cable (Tripp Lite's N202 Series). The wallplate mounting configuration is perfect for permanent installations. For quick and convenient wiring, the wallplate's RJ45 female jacks are rear-facing and fit standard Cat5/6 connections. It's compatible with all operating systems, and requires no external power, software or drivers. It's compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases, and is backed by a 1-year warranty.

Caractéristiques
  • Extends a 1920 x 1440 (60Hz) signal up to 500 ft., or a 1024 x 768 (60Hz) signal up to 1,000 ft., when using 24Awg, Solid Wire Cat5e/6 cable, such as Tripp Lite's N022-01K-GY (Cat5) and N222-01K-GY (Cat6)
Applications

Recommended Cabling: Tripp Lite 24AWG, Solid Wire Cat5e/6 cabling for maximum distance and resolution (Tripp Lite's N202 Series)

Spécifications
  • Wallplate Connectors: Front-facing DVI port/display connectors; rear-facing RJ45 Female jacks for quick and easy connection to standard Cat5/6 cabling. (110 punchdown connections are not required.)
Infos techniques et normes

EDID copy feature ensures optimal display compatibility

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires