Select Country and Language Canada / French
Changer de pays
B200SR | SILENT KNIGHT - HONEYWELL FIRE

SILENT KNIGHT - HONEYWELL FIRE | B200SR | Sounder Base Assembly, Reverse Compatible

  • Réf. fabricant B200SR
  • PART #674132
Description

The B200SR sounder base series is designed for new and existing dwelling unit applications. It offers maximum flexibility in installation, configuration, and operation to meet or exceed UL 268 and UL 464 requirements.

The B200SR series is fully compatible with existing B501BH-Series sounder base installations. The device enables users to select one of two B501-supported tones (ANSI Temporal 3 or Continuous) by removing a jumper.

With its attractive aesthetics, the B200SR series is ideal for applications where appearance is critical. For example, the sounder base employs a separate mounting plate that installs on various junction box sizes to eliminate unsightly surface-mount boxes. In addition, the mounting plate enables pre-wiring of all conne ctions to speed and simplify installation. The housing then mates with the mounting plate and is locked in position with two retaining screws, which are covered by the installed sensor head for added tamper resistance.

Must be a reseller to purchase this product.

Caractéristiques
  • Tone selection via an onboard jumper
  • UL 268 and UL 464 compliant
  • Pre-wire mounting plate fits various junction box sizes
  • Fully compatible with existing B501BH-Series sounder base installations
  • Mechanical locking feature prevents removal of attached ssor head
  • 520 Hz +/- 10% square wave tone (B200S-LF)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires