Select Country and Language Canada / French
Changer de pays
B203-101-PNP | TRIPP LITE

TRIPP LITE | B203-101-PNP | Connect a Hi-Speed USB 2.0 device up to 164 ft. ( 50m ) from your computer

  • Réf. fabricant B203-101-PNP
  • PART #641801
Type: USB HUB
Description

Tripp Lite's B203-101-PNP, USB 2.0 over Cat5 Extender Kit, allows you to connect your USB-equipped Windows PC to a USB 2.0 or 1.1 peripheral or device up to 164 ft ( 50 meters ) away. This is especially useful for connecting a printer or other peripheral that is far away from your computer, but does not have network connectivity or is located in an area where the network is unavailable. The USB extender kit sends the USB signal from the transmitter to the receiver over a user-supplied Cat5/5e/6 cable. Transfer rates of up to 480Mbps at the maximum length. Compatible with Windows and Mac computerse. Plug and Play...no Drivers or Software required. Backwards compatible with USB 1.1 peripherals. For maximum signal integrity, use Cat5e Solid Conductor UTP cable. The USB extender kit's connectors and internal components are manufactured using high-quality materials suitable for use in demanding office, industrial, and commercial settings. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Caractéristiques
  • Compatibility: HDCP; all operating systems
Applications

Supports Hi-Speed data transfer rates up to 480Mbps

Spécifications
  • Includes a 1 ft. USB A/B device cable for connecting the local transmitter unit to a computer
Infos techniques et normes

Power: Plug and play, with no external power, software or drivers required

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires