Select Country and Language Canada / French
Changer de pays
B203-104-PNP | TRIPP LITE

TRIPP LITE | B203-104-PNP | Kit includes Transmitter and 4port Hub Receiver

  • Réf. fabricant B203-104-PNP
  • PART #641802
Type: USB HUB
Description

Tripp Lite's High Speed Plug and Play USB 2.0 over Cat5 Extender Kit with 4-Port Hub allows placement of USB hub up to 50 meters (164ft) away from a source computer. Using solid conductor Cat5e rated cable, a full 480mbps transmission speed is maintained over the entire distance. Ideal for any situation where up to four USB devices need to be located more than the maximum 5-meter distance allowed by the USB timing signal. Also see B203-101-PNP for single device extension. For Solid Conductor patch cables, see Tripp Lite N202- series patch cables. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Caractéristiques
  • Plug and Play...no Drivers or Software required
Applications

Plug and Play...no Drivers or Software required

Spécifications
  • Supports high speed data transfer rates up to 480mbps
Infos techniques et normes

Compatible with Windows and Mac

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires