Select Country and Language Canada / French
Changer de pays

SYSTEM SENSOR | B210LP | Base, 6 in. Flanged, 2-wire

  • Réf. fabricant B210LP
  • PART #674134

To meet local code and application requirements, System Sensor offers relay, isolator, and sounder base options for 200 Series detectors. Relay bases provide one form C contact relay for control of auxiliary functions, such as door closure and elevator recall. Isolator bases allow loops to continue to operate under fault conditions and automatically restore when the fault is removed. Sounder bases are available in a combination temporal 3 and continuous tone model (B200SR) or an addressable model (B 200S) that can be activated by the fire alarm control panel based on the event.

200 Series Bases provide a variety of mounting options to meet your installation challenges. Bases come in flanged or flangless versions for mounting to a variety of junction boxes.

Must be a reseller to purchase this product.

  • Bases enable quick and secure detector plug-in
  • SEMS screws provide easy wiring connection
  • Support for 12-24 AWG provides installation flexibility
  • Multiple accessory options provide mounting flexibility
  • Sounder bases are compliant with UL 464 and UL 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires