Select Country and Language Canada / French
Changer de pays
B30-233-427 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | B30-233-427 | BBP31 Self-Laminating Vinyl White/Clear

  • Réf. fabricant B30-233-427
  • PART #441151
Label Types: VINYL
RoHS Compliant: YES
Size: 1"
Type: LABELS
Description

Our most popular wire & cable labels. Conformable material designed to adhere to highly curved surfaces, wires and cables. Features a white printable area with clear "tail" that wraps around marker. The clear tails serves as over-laminate to protect the text, providing superior resistance to abrasion, dirt, oils, solvents, water and excessive handling. Use ribbon catalog number B30-R4300 with this part.

Caractéristiques
  • This material has good clarity, conformability and is self-extinguishing. B-427 has outstanding water and oil resistance.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires